Shop All Copy & Printer Paper
This Product is Discontinued
Southworth
Paper, Laser, 8.5x11, 24No, White, PK250 (Discontinued)
Mfr # J344C
Zoro # G5381638
This Product is Discontinued
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Brightness 96
- Paper Weight 24 lb.
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # J344C
- Zoro # G5381638
- UPC # 083514811614
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Details
Item | Paper,Laser,8.5x11,24No,White,PK250 |
Color | White |
Brightness | 96 |
Paper Weight | 24 lb. |
Green Environmental Attribute | FSC |
Finish | Smooth |
Description
Paper,Laser,8.5x11,24No,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.