Shop All Copy & Printer Paper
Southworth
Paper, Ivory Cotton, 24No, 500/Box, PK100
Mfr # R14ICF
Zoro # G5381507
original price:
$16.99
4% off
new price: $16.15
/pk 100, $0.16/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Ivory
- Paper Weight 24 lb.
- Recycled Content 1
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # R14ICF
- Zoro # G5381507
- UPC # 083514870307
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Ivory Cotton,24No,500/Box,PK100 |
Color | Ivory |
Paper Weight | 24 lb. |
Recycled Content | 1 |
Finish | Wove |
Features | Watermarked, Lignin-free, Acid-free |
Material | Cotton |
Includes | Resume Paper Resume Guide |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Ivory |
Paper Finish | Smooth |
Weight | 1.564 lbs |
Description
Paper,Ivory Cotton,24No,500/Box,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Paper Clips, Size 1, Standard, .034 Gauge, 1000/PK, Silver PK (OIC99911)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000-E1)
- BAND-IT Stainless Steel Band, 15 mil, 50 ft. L (GRC906)
- HP Toner Cartridge, Cyan (CE741A)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- SOUTHWORTH Paper, Linen, 25%Ctn, 24#, We Pk (SOU554C)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- SOUTHWORTH Paper, Granite, 24No, 500/Box, Gray (914C)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- RAM BOARD Home Edition Builder's Floor Paper 36 in. W X 50 ft. L Paper Beige 1 pc (RBHE 36-50)
- Southworth Copy & Printer Paper