Shop All Copy & Printer Paper
Southworth
Paper, Granite, 24No, 500/Box, Gray
Mfr # 914C
Zoro # G5381699
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Gray
- Paper Weight 24 lb.
- Recycled Content 0.5
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # 914C
- Zoro # G5381699
- UPC # 083514887701
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Granite,24No,500/Box,Gray |
Color | Gray |
Paper Weight | 24 lb. |
Recycled Content | 0.5 |
Features | Lignin-free, Acid-free |
Finish | Granite |
Material | Cotton |
Paper Grade (gsm) | 89 gsm |
Paper/Media Color(s) | Gray |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Smooth |
Weight | 1.333 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Paper,Granite,24No,500/Box,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Econo Saver 12-Pack, 43 lbs./dozen (MBSAVER43-12PK)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- FLAMBEAU Mailboxes Blk #1 Plastic Rural (T-R4501BL)
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Glass Calendar Whiteboard, White (695529)
- SOUTHWORTH Paper, Cover Stock, 65No, Ivory, PK100 (Z560CK)
- SOUTHWORTH Paper, 100% Cotton, 32#, We Pk (SOUJD18C)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- SOUTHWORTH Paper, Resume, 32#, White Pk (SOURD18CF)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK500 (974C)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- Southworth Copy & Printer Paper