Shop All Copy & Printer Paper
Southworth
Paper, 32No, Ivory, PK250
Mfr # JD18IC
Zoro # G5381577
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Ivory
- Paper Weight 32 lb.
- Recycled Content 1
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # JD18IC
- Zoro # G5381577
- UPC # 083514807709
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,32No,Ivory,PK250 |
Color | Ivory |
Paper Weight | 32 lb. |
Recycled Content | 1 |
Finish | Wove |
Features | Watermarked, Acid-free |
Material | Cotton |
Paper Finish | Smooth |
Paper Grade (gsm) | 120 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 32 lb Bond |
Paper/Media Color(s) | Ivory |
Description
Paper,32No,Ivory,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Red on White (MK232)
- U-MARK A10 Paint Marker Blue 2mm 12/bx (10102)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- SOUTHWORTH Paper, Linen, 25%Ctn, 24#, We Pk (SOU554C)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- SOUTHWORTH Paper, 100% Cotton, 32#, Ivry Pk (SOUJD18IC)
- SOUTHWORTH Paper, Linen, 25%Ctn, 24#, Ivry Pk (SOU564C)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2400 (UNV15802)
- Southworth Copy & Printer Paper