Shop All Copy & Printer Paper
Southworth
Paper, 24No, Natural, PK500
Mfr # 404NC
Zoro # G5381741
product price: $42.89
/pk 500, $0.09/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color natural
- Paper Weight 24 lb.
- Recycled Content 0.25
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # 404NC
- Zoro # G5381741
- UPC # 083514824317
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,24No,Natural,PK500 |
Color | natural |
Paper Weight | 24 lb. |
Recycled Content | 0.25 |
Features | Watermarked, Date-coded, Lignin-free, Acid-free |
Finish | Wove |
Green Environmental Attribute | FSC |
Material | Cotton |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Natural |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Paper,24No,Natural,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 22 x 31-1/4" Bar Harbor Wirebound Monthly Wall Calendar, Blue/Gray (HOD334)
- SMEAD Interior File Folder, Black, PK100 (10243)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Gray Pk (519-100)
- BOSTITCH Multi-Mount Manual Pencil Sharpener (MPS2-BLK)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK500 (974C)
- SOUTHWORTH Paper, 8.5x11, 20No, White (31-220-10)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- AVERY Avery® Two-Side Printable Business Card, 2" x 3-1/2", White, 200 Cards/Pack (5871)
- Southworth Copy & Printer Paper