Shop All Hand Truck Accessories
This Product is Discontinued
Southworth
Pallet Inverter, 85in D, 4400 lb. Load Cap (Discontinued)
Mfr # SR-44-60
Zoro # G4573409
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 81 3/4 in
- Overall Width 96 5/16 in
- Color Beige, Yellow
- Load Capacity 4,400 lb
- Load Table Size 48 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # SR-44-60
- Zoro # G4573409
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 81 3/4 in |
Overall Width | 96 5/16 in |
Load Table Size | 48 in x 48 in |
Overall Depth | 85 in |
Details
Color | Beige, Yellow |
Load Capacity | 4,400 lb |
Item | Pallet Inverter |
Finish | Enamel |
Max. Opening | 60 in |
Phase | 3 |
Controls | Remote Operator |
Min. Opening | 30 in |
Voltage | 480V AC |
Description
Pallet Inverter, Load Capacity 4,400 lb, Overall Height 81 3/4 in, Overall Depth 85 in, Overall Width 96 5/16 in, Max. Opening 60 in, Min. Opening 30 in, 480V AC, Controls Remote Operator, Phase 3, Color Beige, Yellow, Finish Enamel, Load Table Size 48 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.