Shop All Pallet Stands & Levelers
Southworth
Hydraulic Pallet Level Loader, 4000 lb
Mfr # PPH4-24
Zoro # G9891865
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$6,114.99
Free 30-Day Returns
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Hydraulic
- Lift Mobility Automatic Lift
- Load Capacity 4,000 lb
- Raised Height 32 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # PPH4-24
- Zoro # G9891865
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 32 11/16 in |
Lowered Height | 8 11/16 in |
Platform Size | 43-5/8 in Dia |
Overall Length | 43 5/8 in |
Overall Width | 43 5/8 in |
Turntable Inside Diameter | 40 5/8 in |
Turntable Outside Dia. | 43 3/5 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Hydraulic |
Lift Mobility | Automatic Lift |
Load Capacity | 4,000 lb |
Finish | Enamel |
Color | Red |
Includes | 43-5/8 in Dia Turntable |
Frame Material | Carbon Steel |
Material | Carbon Steel |
Item | Pallet Positioner and Level Loader |
Maximum Load Capacity | 4,000 lb |
Lift Control Method | Weight Actuated |
Frame Metal Material Gauge | 0.75 in |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 4,000 lb, Lift Mechanism Hydraulic, Lift Control Method Weight Actuated, Raised Height 32 3/4 in, Lowered Height 8 3/4 in, Overall Length 43 5/8 in, Overall Width 43 5/8 in, Turntable Inside Diameter 40 5/8 in, Turntable Outside Diameter 43 3/5 in, Color Red, Frame Material Carbon Steel, Frame Metal Material Gauge 0.75 in, Includes 43-5/8 in Dia Turntable, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. (IS040510670A)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- COTTERMAN 50 in H Stainless Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TS26A3E10B8P6)
- WESTWARD 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY24)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- SOUTHWORTH Spring Actuated Pallet Level Loader (SS Pallet Pal)
- SOUTHWORTH Pneumatic Pallet Level Loader, 4500 lb. (PALLET PAL AIR)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 40x48 (PDF-4048-6PH)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDEH4248-6PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 40 x 48" (PDEH4048-6PH2FL)
- Southworth Lifting Tables