Shop All Stationary Lift Tables
Southworth
Hydraulic Lift Table, Steel, 2200 lb.
Mfr # ROLL-E 2.2-28
Zoro # G3495451
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$7,623.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # ROLL-E 2.2-28
- Zoro # G3495451
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 31 1/2 in |
Lifting Height Min. | 3 1/4 in |
Platform Length | 57 1/2 in |
Platform Width | 49 in |
Overall Width | 49 in |
Overall Height | 31 1/2 in |
Overall Length | 57 7/8 in |
Maximum Lifting Height | 31 1/2 in |
Cord Length | 10 ft |
Minimum Lifting Height | 3 1/4 in |
Description
Scissor Lift Table, Platform Length 57 in, Platform Width 49 in, Maximum Load Capacity 2,200 lb, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 31 1/2 in, Up Speed Time 22 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 57 7/8 in, Overall Width 50 in, Overall Height 31 1/2 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH Trolley Push 1t (PT010)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH2)
- ZORO SELECT Wheel Chock Kit, Mlded Rbr w/Stl Grab, Blk (22XW80)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- Southworth Lifting Tables