Shop All Business Envelopes
This Product is Discontinued
Southworth
Envelope, White, PK250 (Discontinued)
Mfr # J404-10
Zoro # G5415956
This Product is Discontinued
Key Features
- Material Cotton-Fiber Blend
- Size #10
- Opening Open Side
- Envelope Closure Gummed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # J404-10
- Zoro # G5415956
- UPC # 083514896208
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Trade Size | #10 |
Details
Item | Envelope,White,PK250 |
Material | Cotton-Fiber Blend |
Opening | Open Side |
Envelope Closure | Gummed |
Color | White |
Closure | Gummed |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Seam Type | Diagonal |
Basis Weight | 24 lb Bond |
Matching Coordinated Products | Southworth® 404C & 403E 25% Cotton Business Paper |
Finish | Smooth |
Exterior Material(s) | Cotton-Fiber Blend |
Weight | 3.5 lbs |
Flap Type | Commercial |
Description
Envelope,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.