Shop All Business Envelopes
Southworth
Envelope, Natural, PK250
Mfr # J404N-10
Zoro # G5415938
product price: $58.45
/pk 250, $0.23/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #10
- Material Cotton-Fiber Blend
- Opening Open Side
- Envelope Closure Gummed
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # J404N-10
- Zoro # G5415938
- UPC # 083514896260
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Envelope,Natural,PK250 |
Material | Cotton-Fiber Blend |
Opening | Open Side |
Envelope Closure | Gummed |
Color | Natural |
Closure | Gummed |
Seam Type | Diagonal |
Basis Weight | 24 lb Bond |
Weight | 3.5 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Matching Coordinated Products | Southworth® 404NC 25% Cotton Business Paper |
Exterior Material(s) | Cotton-Fiber Blend |
Flap Type | Commercial |
Finish | Smooth |
Description
Envelope,Natural,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- NORTON CO SCUFF PADS-LT DUTY 20/BOX (NR58001)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 7" X 20YD)
- SOUTHWORTH Resume Envelopes, Ivory, 9x12, PK50 (R14I10L)
- SOUTHWORTH Envelope, Linen, 25%Ctn, Ivry Pk (SOUJ56410)
- SOUTHWORTH Envelope, 25%Cttn, #10, Iy, 250 Pk (SOUJ404I10)
- SOUTHWORTH Envelope, Resume, 100%Ct, Iy Pk (SOUR14I10L)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37875)
- QUALITY PARK Catalog Envelope, White, Paper, PK500 (QUA37181)
- TAPE LOGIC Tape Logic® Packing List Envelope, 5" x 10" Resealable, Clear, 1000/Case (RCF510)
- Southworth Business Envelopes