Shop All Business Envelopes
Southworth
Envelope, Ivory, PK250
Mfr # J404I-10
Zoro # G5415947
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton-Fiber Blend
- Size #10
- Opening Open Side
- Envelope Closure Gummed
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # J404I-10
- Zoro # G5415947
- UPC # 083514896277
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Envelope,Ivory,PK250 |
Material | Cotton-Fiber Blend |
Opening | Open Side |
Envelope Closure | Gummed |
Color | Ivory |
Closure | Gummed |
Exterior Material(s) | Cotton-Fiber Blend |
Flap Type | Commercial |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Seam Type | Diagonal |
Matching Coordinated Products | Southworth® 404IC 25% Cotton Business Paper |
Weight | 3.5 lbs |
Basis Weight | 24 lb Bond |
Finish | Smooth |
Description
Envelope,Ivory,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- SOUTHWORTH Resume Envelopes, White, 9x12, PK50 (R1410L)
- SOUTHWORTH Envelope, Linen, 25%Ctn, Ivry Pk (SOUJ56410)
- SOUTHWORTH Resume Envelopes, Ivory, 9x12, PK50 (R14I10L)
- SOUTHWORTH Envelope, Cotton/Linen, Ivory, PK250 (J564-10)
- SOUTHWORTH Envelope, Resume, 100%Ct, We Pk (SOUR1410L)
- SOUTHWORTH Envelope, 25%Cttn, #10, Iy, 250 Pk (SOUJ404I10)
- ASP Caats Reusable Seat Cover, 59" X 31", 1 Each (1068)
- Southworth Mail Supplies