Shop All Business Envelopes
Southworth
Envelope, Cotton/Linen, White, PK250
Mfr # J554-10
Zoro # G5415929
product price: $48.99
/pk 250, $0.20/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linen-Cotton Fiber Blend
- Size #10
- Opening Open Side
- Envelope Closure Gummed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # J554-10
- Zoro # G5415929
- UPC # 083514895201
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Envelope,Cotton/Linen,White,PK250 |
Material | Linen-Cotton Fiber Blend |
Opening | Open Side |
Envelope Closure | Gummed |
Color | White |
Closure | Gummed |
Seam Type | Diagonal |
Basis Weight | 24 lb Bond |
Weight | 3.149 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Finish | Linen Texture |
Matching Coordinated Products | Southworth® 554C & P554C Linen Business Paper |
Exterior Material(s) | Linen-Cotton Fiber Blend |
Flap Type | Commercial |
Description
Envelope,Cotton/Linen,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE SpeedPro Electric Stapler, Full, 25 Sheet (S7042140)
- NATIONAL CHECKING 2 Part Carbon Green Tint 16 Line Guest Check 50 Checks, PK50 (G4900)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 8", Kraft, 15/Bundle (55VJ24)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- SOUTHWORTH Envelope, 25%Cttn, #10, Iy, 250 Pk (SOUJ404I10)
- SOUTHWORTH Envelope, Linen, 25%Ctn, Ivry Pk (SOUJ56410)
- SOUTHWORTH Envelope, Natural, PK250 (J404N-10)
- SOUTHWORTH Envelope, Resume, 100%Ct, Iy Pk (SOUR14I10L)
- SOUTHWORTH Resume Envelopes, Ivory, 9x12, PK50 (R14I10L)
- QUALITY PARK Envelope, Self-Seal9"X12", PK100 (43563)
- ASP Vhicl Deal Envelopes (Deal Jackets)Plain, 9" X 12", 100 Per Pk: Blue Pk (522)
- Southworth Business Envelopes