Southworth Co

Southworth JD18IC Connoisseur Exceptional Business Paper Ivory 32lb Letter 250 per Box


product price: $58.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

100% cotton conveys prestige with an unmistakable feel. Use for letterheads correspondence/contracts and wills and testaments. Laser inkjet and copier guaranteed. Watermarked and date-coded. Acid- and lignin-free for archival quality.
  • Paper Color(s): Ivory.
  • Sheet Size: 8-1/2" x 11".
  • Paper Finish: Smooth.
  • Paper Material(s): 100% Cotton Fiber.
  • Machine Compatibility: Inkjet Printers Laser Printers.
  • Sheet Quantity: 250.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.