Shop All Picture and Document Frames
Southworth
Certificate Jacket, Navy/Gold, 9.5x12, PK5
Mfr # PF6
Zoro # G5415895
product price: $15.89
/pk 5, $3.18/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 1/2"
- Material 88 lb. Felt Finish Stock
- Color Navy/Gold Border
- Width 12"
- Size 8 1/2 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # PF6
- Zoro # G5415895
- UPC # 083514898295
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Height | 9 1/2" |
Width | 12" |
Size | 8 1/2 x 11 |
Details
Item | Certificate Jacket,Navy/Gold,9.5x12,PK5 |
Material | 88 lb. Felt Finish Stock |
Color | Navy/Gold Border |
Weight | 0.628 lbs |
For Use With | Southworth® CT1R, CT3R, CT5R, CTP1V, CTP1W, CTP2V, CTP2W, S1, S2, 98866, 98867, 98868, 99293, 99297 |
Description
Certificate Jacket,Navy/Gold,9.5x12,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Large Dragonfly Metal Wall Art Blue (101410103-BLUE)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 42" Pole (CT542POLE)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- KASON Roller Strike, 1-3/4"x2-1/2", 0059 Series (10059005003)
- SOUTHWORTH Certificate Holder, Black, Linen, PK10 (PF18)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- GARDEN MOLDS Key Pattern Picture Frame Mold- Set of 2, 2PK (XF-KEY8046)
- OXFORD CertificateHolder, 11.25x83/4, Dark, PK5 (29900235BGD)
- SECO 8.5 x 11 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475937)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Adhesive U-Frame, 2PK (122046-GS-2PK)
- OFFICEMATE Certificate Holder (29172)
- Southworth Picture and Document Frames