Shop All Picture and Document Frames
Southworth
Certificate Holder, Ivory, Linen, PK15
Mfr # CT2PV
Zoro # G5415965
product price: $11.85
/pk 15, $0.79/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Rectangle
- Color Ivory/Gold
- Height 11"
- Width 8.5"
- Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # CT2PV
- Zoro # G5415965
- UPC # 083514886568
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 11" |
Width | 8.5" |
Details
Item | Certificate Holder,Ivory,Linen,PK15 |
Sign Shape | Rectangle |
Color | Ivory/Gold |
Weight | 0.6 lbs |
For Use With | Southworth® PF6, PF8, PF18, S1, S2, 98869, 99293, 99294 |
Description
Certificate Holder,Ivory,Linen,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- SOUTHWORTH Certificate Holder, Black, Linen, PK10 (PF18)
- TIMELESS FRAMES Lauren Portrait Black Wall Frame, 11 x 14 in. (45141)
- SECO Locking Poster Case, 8.5" x 11", Black (LCASE8511BLACK)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- ELECTRIDUCT Heavy-Duty 24" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-24D-SL)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- Southworth Picture and Document Frames