Shop All Certificates & Awards
Southworth
Certificate Award, Ivory/Blue/Silver, 15 pk.
Mfr # 1R
Zoro # G4179327
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 11"
- Width 8.5"
- Paper Weight 24 lb
- Certificate Theme Academic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # 1R
- Zoro # G4179327
- UPC # 083514886414
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 11" |
Width | 8.5" |
Details
Item | Certificate Award,Ivory/Blue/Silver,PK15 |
Color | Ivory |
Paper Weight | 24 lb |
Certificate Theme | Academic |
Product Type | Certificate Award,Ivory/Blue/Silver,PK15 |
Weight | 0.355 lbs |
For Use With | Southworth® PF6, PF8, PF18, S1, S2, 98869, 99293, 99294 |
Description
Certificate Award,Ivory/Blue/Silver,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY reg Big Tab Insertable Dividers, Buff Paper, 5 Multicolor Tabs, Multi (AVE23280)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- AVERY 1" Slant Ring Heavy Duty Binder, Light Blue (AVE05301)
- SHURTAPE Packaging Tape, 914m L, 72mm W, PK4 (AP 180)
- SOUTHWORTH Certificates, Enhncd, Foil Pk (SOUCT1R)
- TREND ENTERPRISES Kindergarten Certificate, PK180 (T17008)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- QUALITY RESOURCE GROUP Duffle Bag, Excellence In Safety, Black (1106/B)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- THE MAREK GROUP Desk Caddy, 4-5/16" x 1" x 4-1/2" Size (3648A)
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- Southworth Certificates & Awards