Shop All Pallet Stands & Levelers
Southworth
Automatic Pallet Level Loader, 2000 lb
Mfr # PPH2-24
Zoro # G9891874
Free Shipping & Returns
$7,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Hydraulic
- Lift Mobility Automatic Lift
- Load Capacity 2,000 lb
- Raised Height 32 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # PPH2-24
- Zoro # G9891874
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 32 3/4 in |
Lowered Height | 8 3/4 in |
Platform Size | 43-5/8 in Dia |
Overall Width | 43 5/8 in |
Overall Length | 43 5/8 in |
Turntable Outside Dia. | 43 3/5 in |
Turntable Inside Diameter | 40 5/8 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Hydraulic |
Lift Mobility | Automatic Lift |
Load Capacity | 2,000 lb |
Includes | 43-5/8 in Dia Turntable |
Material | Carbon Steel |
Frame Material | Carbon Steel |
Color | Red |
Item | Pallet Positioner and Level Loader |
Finish | Enamel |
Frame Metal Material Gauge | 0.75 in |
Maximum Load Capacity | 2,000 lb |
Lift Control Method | Weight Actuated |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 2,000 lb, Lift Mechanism Hydraulic, Lift Control Method Weight Actuated, Raised Height 32 3/4 in, Lowered Height 8 3/4 in, Overall Length 43 5/8 in, Overall Width 43 5/8 in, Turntable Inside Diameter 40 5/8 in, Turntable Outside Diameter 43 3/5 in, Color Red, Frame Material Carbon Steel, Frame Metal Material Gauge 0.75 in, Includes 43-5/8 in Dia Turntable, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Orange Ratchet Strap w/ Double J Hook (5012WH-OR)
- VESTIL Quick Lft DC 57"H 175lb Cap Steel (PEL-88S-D3)
- LITTLE GIANT LADDERS 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Gray (10210BA)
- SERVICE CASTER SCC-4" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-700 lbs Cpty (SCC-SSR420)
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- SOUTHWORTH Pneumatic Pallet Level Loader, 4500 lb. (PALLET PAL AIR)
- SOUTHWORTH Spring Actuated Pallet Level Loader (SS Pallet Pal)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- BISHAMON Pneumatic Pallet Level Loader, 4000 lb. (EZ Loader)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 40x48 (PDF-4048-6PH)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- Southworth Pallet Stands & Levelers