Shop All Fixed- Mount Work Lights
Southwire
Work Light, Corded, 10000lm, LED
Mfr # AL100CSW
Zoro # G607844806
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lamp Heads 1
- IP Rating IP67
- Power Source Corded
- Lighting Technology LED
- Maximum Brightness 10,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # AL100CSW
- Zoro # G607844806
- UPC # 032886706776
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Maximum Height Adjustment | 3.35 in |
Power Cord Length | 16 ft |
Details
Number of Lamp Heads | 1 |
IP Rating | IP67 |
Power Source | Corded |
Lighting Technology | LED |
Item | Work Light |
Maximum Brightness | 10,000 lm |
Hazardous Location Specification | Not Rated |
Number of Brightness Levels | 5 |
Operating Voltage | 120V AC |
Number of Brightness Levels / Brightness Control | 5 |
No. of Brightness Levels | 5 |
Mount Type | Floor Stand |
Max. Brightness Range | 10,000 to 19,999 lm |
Hazard Classification | Not Rated |
Brightness Levels | 2,000 lm, 10,000 lm |
Includes Bulb | Yes |
Frame Color | Black/Copper |
Description
Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 10,000 lm, Number of Brightness Levels 5, Power Cord Length 16 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Copper, Hazardous Location Specification Not Rated, IP Rating IP67, Maximum Height Adjustment 3.35 in, Color Rendering Index Not Applicable, Includes Bulb Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- DUAL-LITE Battery, Sealed Lead Acid, 6V, 4.5A/HR. (0120255)
- ILC Replacement for Eiko Led-120-mb-w replacement light bulb lamp (LED-120-MB-W EIKO)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- SOUTHWIRE Work Light, Battery, 6000lm, LED (AL60RSW)
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- Southwire Fixed- Mount Work Lights