Shop All Fixed- Mount Work Lights
Southwire
Work Light, Battery, 6000lm, LED
Mfr # AL60RSW
Zoro # G708104601
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- IP Rating IP67
- Battery Chemistry Lithium Ion
- Rechargeable Yes
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # AL60RSW
- Zoro # G708104601
- UPC # 032886706752
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Maximum Height Adjustment | 7.64 in |
Details
Power Source | Battery |
IP Rating | IP67 |
Battery Chemistry | Lithium Ion |
Rechargeable | Yes |
Lighting Technology | LED |
Item | Work Light |
Number of Lamp Heads | 1 |
Number of Brightness Levels / Brightness Control | 5 |
Number of Brightness Levels | 5 |
Mount Type | Floor Stand |
Brightness Levels | 1,200 lm, 6,000 lm |
No. of Brightness Levels | 5 |
Maximum Brightness | 6,000 lm |
Max. Brightness Range | 4,000 to 7,999 lm |
Operating Voltage | 120V AC |
Hazardous Location Specification | Not Rated |
Frame Color | Black/Copper |
Maximum Run Time | 6 hr |
Hazard Classification | Not Rated |
Includes Bulb | Yes |
Description
Work Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 6 hr, Maximum Brightness 6,000 lm, Number of Brightness Levels 5, Power Cord Length Not Applicable, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Copper, Hazardous Location Specification Not Rated, IP Rating IP67, Maximum Height Adjustment 7.64 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 1,200 lm, 6,000 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Metal Baffle Wall Wash Trim (ELM45W)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft, 25PK (LLT-4-EM-T8-G3-15W-40K)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- SOUTHWIRE Work Light, Corded, 5000lm, LED (CSW5X1)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- Southwire Fixed- Mount Work Lights