Shop All Fixed- Mount Work Lights
Southwire
Work Light, Battery, 1500lm, LED
Mfr # 6165I
Zoro # G507844777
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Battery Chemistry Lithium Ion
- IP Rating IP44
- Power Source Battery
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 6165I
- Zoro # G507844777
- UPC # 811409021028
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Maximum Height Adjustment | 7 in |
Details
Lighting Technology | LED |
Battery Chemistry | Lithium Ion |
IP Rating | IP44 |
Power Source | Battery |
Rechargeable | Yes |
Item | Work Light |
Number of Lamp Heads | 1 |
Max. Brightness Range | 1,000 to 1,999 lm |
Frame Color | Black/Yellow |
Operating Voltage | 120V AC |
Hazard Classification | Not Rated |
Number of Brightness Levels / Brightness Control | 3 |
Number of Brightness Levels | 3 |
Maximum Brightness | 1,500 lm |
Hazardous Location Specification | Not Rated |
Includes Bulb | Yes |
Maximum Run Time | 6 hr |
No. of Brightness Levels | 3 |
Mount Type | Floor Stand |
Description
Work Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 6 hr, Maximum Brightness 1,500 lm, Number of Brightness Levels 3, Power Cord Length Not Applicable, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP44, Maximum Height Adjustment 7 in, Color Rendering Index Not Applicable, Includes Bulb Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6052-001D)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze (SGC-F-60-4K)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- SOUTHWIRE Work Light, Battery, 6000lm, LED (AL60RSW)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- SOUTHWIRE Work Light, Corded, 5000lm, LED (CSW5X1)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- Southwire Fixed- Mount Work Lights