Shop All Cable and Wire Cutters
Southwire
Wire Stripper & Cutter, 6-12 Awg, Straight Ergonomic Handle
Mfr # 58277940
Zoro # G0917850
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.38"
- Handle Type Double Dipped Plastic Grip
- Features Spring Loaded For Self-Opening Action; 6 to 12 AWG Stranded
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58277940
- Zoro # G0917850
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7.38" |
Details
Handle Type | Double Dipped Plastic Grip |
Features | Spring Loaded For Self-Opening Action; 6 to 12 AWG Stranded |
Item | Wire Stripr Cutr 6-12 Awg Str Ergo Handl |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Wire Stripr Cutr 6-12 Awg Str Ergo Handl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6518)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-10)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- SOUTHWIRE CUTTER MC/AC CABLE (59816601)
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- KNIPEX Wire Rope Cutter, Center Cut, 7 1/2 in (95 61 190 SBA)
- Southwire Knives, Cutters & Snips