Shop All Cable and Wire Cutters
Southwire
Wire Stripper Cutter, 10-18 Sol, 12-20 Str
Mfr # 58278040
Zoro # G0917869
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Wire Stripping and Cutting
- Overall Length 7.63"
- Cutting Action Serrated
- Material Stainless Steel
- Handle Type Double Dipped Plastic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58278040
- Zoro # G0917869
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7.63" |
Details
Primary Application | Wire Stripping and Cutting |
Cutting Action | Serrated |
Material | Stainless Steel |
Handle Type | Double Dipped Plastic Grip |
Item | Wire Stripr Cutr 10-18Sol,12-20Str |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Spring Loaded For Self-Opening Action; 12 to 20 Stranded |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Wire Stripr Cutr 10-18Sol,12-20Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 4.33 L, 0.063 W, 1.02 In H (73310162951)
- SKIL Wood Cutting 9In In UglyIn Wood / Fast HCS Recip, PK5, 5 PK (94100-05)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6780669)
- ACDELCO 1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A (ARM313-2A)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- SOUTHWIRE 9" Side Cutting Pliers & Fishtape Crimper (58993140)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- KNIPEX Cable Cutters Ribbon Cable (94 15 215)
- KLEIN TOOLS Wire Marker Book, Household Electrical Panel (56254)
- Southwire Cable and Wire Cutters