Shop All Automotive Wires & Cables
Southwire
Wire Primary 12Ga100'Blk
Mfr # 55671323
Zoro # G4606628
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Height 3.30 in
- Weight 0.025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55671323
- Zoro # G4606628
- UPC # 32886852527
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3.30 in |
Details
Item | Cable |
Weight | 0.025 |
Description
Coleman Cable 12 gauge 100 feet primary wire is en
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For VERMEER LM42 LAWN PLOWER YEAR 1995 STARTER (WY-1CFY-0)
- GATES Super HC Molded Notch Belts, 3VX335 (3VX335)
- PROMARINER Promar1 DS Series Marine Battery Charger, 5Amp / 1 Bank (31505)
- AMERICAN FORGE & FOUNDRY Transmission Jack, Hydraulic, 2,000 lb (3102A)
- SOUTHWIRE Wire Primary 18Ga100'Blu (55667623)
- SOUTHWIRE Wire Primary 10Ga100'Blu (55879923)
- SOUTHWIRE Wire Primary 18Ga100'Blk (55667323)
- SOUTHWIRE Wire Primary 12Ga100'Blu (55671623)
- SOUTHWIRE Wire Primary 14Ga100'Blu (55669423)
- SOUTHWIRE Wire Primary 10Ga100'Blk (55671823)
- MOTORMITE Silicone Cavity Plug Gm Weather Pack Ser, 85309 (85309)
- Southwire Automotive Wires & Cables