Shop All Wire Carts
Southwire
Wire Cart, 600 lb. Cap., 60" H, 30" W
Mfr # CK-01
Zoro # G9217795
product price: $1,936.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,936.99
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Overall Width 30 in
- Number of Spindles 8
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # CK-01
- Zoro # G9217795
- UPC # 032886911392
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 30 in |
Overall Height | 60 in |
Details
Load Capacity | 600 lb |
Item | Wire Cart |
Number of Spindles | 8 |
Description
Wire Cart, Load Capacity 600 lb, Number of Spindles 8, Overall Height 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- MIDWEST FASTENER 3/16" x 4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52363)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack Truck GWK-EJE120-LW - Fits Jungheinrich Model# EJE120 (GWK-EJE120-LW)
- NITE IZE Tie Down Strap, 12 ft, 2 Pack (CJWR12-09-2R6)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-535)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-550)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 24W x 72H (CS24364CP)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Chrome (2HDF1)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 53x18x39 In. (3TNZ9)
- GLOBAL INDUSTRIAL Standard Mail/Office File Cart, 200 Lb. Capacity (168029)
- Southwire Wire Carts