Shop All Wire Carts
Southwire
Wire Cart, 1500 Lb Capacity
Mfr # WW-520
Zoro # G8332231
product price: $1,341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 2,000 lb
- Wheel Diameter 8"
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # WW-520
- Zoro # G8332231
- UPC # 328868578678
- Country of Origin United States
- Category Wire Carts
Dimensions
Wheel Diameter | 8" |
Overall Height | 46 in |
Overall Length | 60 in |
Spindle Dia. | 2 in |
Overall Width | 52 in |
Wheel Width | 2" |
Shelf Length | 32 in |
Caster Wheel Dia. | 8 in |
Axle-Mounted Wheel Width | 8 in |
Caster Mounting Plate Size | 4-1/2 in x 4 in |
Caster Wheel Width | 2 in |
Spindle Length | 13 1/2 in |
Overall LxWxH | 60 in x 52 in x 46 in |
Noseplate Depth | 4 1/2 in |
Caster Mounting Height | 9 1/2 in |
Noseplate Width | 4 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Nose Plate Depth | 4 1/2 in |
Nose Plate Width | 4 in |
Caster Width | 2 in |
Description
Wire-Spool Dispensing Cart, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 8 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Foldable No, Load Capacity 2,000 lb, Material Steel, Nose Plate Depth 4 1/2 in, Nose Plate Width 4 in, Number of Shelves 1, Number of Spindles 4, Overall Height 46 in, Overall Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 29 x 19, 400 lb. Capacity (241419)
- GUARDIAN EQUIPMENT Self Closing Ladder Gate (10798)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 800 lb (T4900424)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-550)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-535)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 42L x 21W x 69H (CS21424C)
- NEXEL Adjustable Chrome Wire Shelf Cart w/2 Shelves, 800 Ib. Capacity, 60inL x 24inW x 40inH (188685)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 30L x 21W x 72H (CS21304CP)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 18W x 38H (188704)
- Southwire Wire Carts