Shop All Wire Carts
Southwire
Wire Cart, 1000 Lb Capacity
Mfr # WW-535
Zoro # G8192956
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 1,000 lb
- Wheel Diameter 8"
- Handle Type "T" Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # WW-535
- Zoro # G8192956
- UPC # 32886857881
- Country of Origin United States
- Category Wire Carts
Dimensions
Wheel Diameter | 8" |
Overall Length | 50 in |
Overall Width | 29 1/2 in |
Overall Height | 42 in |
Spindle Dia. | 1/2 in |
Wheel Width | 2" |
Caster Wheel Dia. | 8 in |
Shelf Length | 14 in |
Overall LxWxH | 50 in x 29-1/2 in x 42 in |
Axle-Mounted Wheel Width | 8 in |
Caster Mounting Height | 9 1/2 in |
Noseplate Depth | 4 1/2 in |
Caster Wheel Width | 2 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Noseplate Width | 4 in |
Caster Mounting Plate Size | 4-1/2 in x 4 in |
Spindle Length | 13 1/2 in |
Nose Plate Width | 4 in |
Nose Plate Depth | 4 1/2 in |
Caster Width | 2 in |
Description
Wire-Spool Dispensing Cart, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 8 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Foldable No, Handle Type In.T In. Handle, Load Capacity 1,000 lb, Material Steel, Nose Plate Depth 4 1/2 in, Nose Plate Width 4 in, Number of Shelves 10, Number of Spindles 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 5/16"" (T9503415)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-550)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 48x24 2 Shelves 1200 Lb. Capacity (188782)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 24W x 72H (CS24364CP)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- GLOBAL INDUSTRIAL 4 Level Chrome Wire Cart, 21L x 24W x 45H (269562)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 54L x 24W x 69H (CS24544C)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x18x67 In. (3TPC2)
- Southwire Wire Carts