Shop All Building Wire
Southwire
WIRE BUILD 103NM WGX25 FT 30A
Mfr # 10/3NM-WGX25
Zoro # G307685549
product price: $105.99
/ea
Sold in multiples of 5 for $529.95
Free Shipping & Returns
$529.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 10/3NM-WGX25
- Zoro # G307685549
- UPC # 32886263620
- Country of Origin United States
- Category Building Wire
Description
Inner conductors are type THHN, rated 90 degrees Celsius, 600 volt Solid strands Outer jacket is PVC, rated at 75 degrees Celsius Amp rating of the product is limited to that for 60 degrees Celsius rated conductors per the National Electric Code Article 336 Dwellings not exceeding 3 floors above grade Exposed or concealed wiring May be fished through walls, ceilings, and masonry blocks Use for new wiring or replacement wiring Only for use in normally dry locations UL Listed 2 2 insulated wires with bare ground 3 3 insulated wires with bare ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- BATTERY DOCTOR Rocker Switch, SPST, Red, On/Off (20532)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- DIALIGHT 1-inch FLAT GRN LED PMI 125V (5561605304F)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11583284)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27033001)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 350 ft, Black/Green/White, Nylon Jacket, PVC Insulation (58389703)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Purple, PVC Insulation (411010513)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37092471)
- SOUTHWIRE 1 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Black, Sold by the FT (000000000020504701)
- Southwire Building Wire