Shop All Building Wire
Southwire
Wire
Mfr # 61002801
Zoro # G012473080
Free Shipping & Returns
Not eligible for select promotions
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 61002801
- Zoro # G012473080
- Country of Origin United States
- Category Building Wire
Details
Promotion Restriction | Not eligible for promotion |
Item | Wire |
Description
Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BV)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (23849312)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Green/Yellow, Nylon Jacket, PVC Insulation (58456705)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Orange, Nylon Jacket, PVC Insulation (58019604)
- SOUTHWIRE Building Wire, THHN, 4/0, 500 ft, Green, Nylon Jacket, PVC Insulation (55613104)
- Southwire Building Wire