Shop All Welding Cable
Southwire
Welding Cable, 500 ft, Copper, 600V, Black
Mfr # 104180508
Zoro # G203927590
product price: $4,114.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,114.99
Free 30-Day Returns
Key Features
- Wire Size 4/0 AWG
- Length 500 ft
- Jacket Color Black
- Insulation Material Ethylene Propylene Rubber
- Nominal Outside Dia. 695 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 104180508
- Zoro # G203927590
- UPC # 029892287184
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 4/0 AWG |
Length | 500 ft |
Nominal Outside Dia. | 695 mm |
Size (Awg or Kcmil) | 4/0 AWG |
Details
Jacket Color | Black |
Insulation Material | Ethylene Propylene Rubber |
Item | Welding Cable |
Stranding | 2052 x 4/0 AWG |
Conductor Material | Copper |
Voltage | 600 V |
Allowable Ampacity | 405 |
No. of Strands | 2052 |
No. of Conductors | 0 |
Nom. Od (Mils) | 695mils |
Description
Welding Cable, Wire Size 4/0 AWG, Insulation Material Ethylene Propylene Rubber, Jacket Color Black, Length 500 ft, Voltage 600 V, Stranding 2052 x 4/0 AWG, Nominal Outside Dia. 695 mm, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- MILTON INDUSTRIES 1" x .687 I.D. Brass Hole Ferrule (1654-7)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104150508)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104160508)
- TRYSTAR Premium Welding Cable 1/0 Yellow 100 FT Black Male 2MPC / Black Female 2MPC (TSWC10YW100-BKM-BKF)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- TRYSTAR Premium Welding Cable 2/0 Black 50 FT Black Male 2MPC / Black Female 2MPC (TSWC20BK50-BKM-BKF)
- WESTWARD Welding Cable, 1/0, 10 ft., Red, Rubber (19YE33)
- Southwire Welding Cable