Shop All Electrical Box Hardware
Southwire
Wall Bracket Channel, Bracket Channel Accessory, Steel
Mfr # SFBR40-6
Zoro # G7839083
product price: $29.95
/ea
Sold in multiples of 10 for $299.50
$299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket Channel
- Material Steel
- Length 6 in
- Width 6 in
- Height 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # SFBR40-6
- Zoro # G7839083
- UPC # 785592124036
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 6 in |
Height | 1.63 |
Product Width | 6.0inch |
Product Height | 1.63inch |
Details
Item | Wall Bracket Channel |
Accessory Type | Bracket Channel |
Material | Steel |
Features | Features & Benefits1/4" thick steelElectroplated zincLength: 6"Uniform Load Capacity (LBS.): 1,250 |
Description
Wall Bracket Channel,for 1-5/8 In. St,PK10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTLOCK 125/250V-Ac Valve Position Indicator (2004SBY2A2M02CS)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- SQUARE D QOU Circuit Breaker Padlock, 2P or 3P, Low A, OFF Position Only (QOU2PAFLA)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Junction Box (53151-S-UPC)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- Southwire Electrical Box Hardware