Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 500 ft. L, Nominal Outside Dia.: 0.77 in x 0.30 in
Mfr # 21469201
Zoro # G1982767
product price: $1,736.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,736.99
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 2 with Bare CU Ground
- Length 500 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 21469201
- Zoro # G1982767
- UPC # 032886266218
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.77 in x 0.30 in |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 2 with Bare CU Ground |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Standards | REACH, RoHS, UL Listed |
Packaging | Spool |
Insulation Material | PVC with Nylon Covering |
Conductor Design | Stranded |
Temp. Rating | 194 Degrees F |
Application | Outside Post Lamps, Pumps |
Voltage | 600 V |
Wire Color | Bare, Black, White |
Description
Underground Feeder Cable, Number of Conductors 2 with Bare CU Ground, Wire Size 6 AWG, Jacket Material PVC, Jacket Color Gray, Length 500 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, White, Nominal Outside Dia. 0.77 in x 0.30 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (847)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- TURCK Twin Junction Splitter 250V-Ac Connector (VB2-FSM 4.4/2FKM 4)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- SOUTHWIRE 2/0 AWG, UL 1284 Lead Wire, 1330 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-2/0T1330-77-0)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (F100080709)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- SOUTHWIRE 12x6' 103 NM Whip (55189401)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- Southwire Electrical Wire & Cable