Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 250 ft. L, Voltage: 600 V
Mfr # 13057555
Zoro # G1983878
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 250 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13057555
- Zoro # G1983878
- UPC # 032886166501
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.58 in x 0.20 in |
Length (Straight Wireway) | 250 ft |
Details
Number of Conductors | 3 with Bare CU Ground |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Temp. Rating | 194 Degrees F |
Conductor Design | Solid |
Wire Color | Bare, Black, Red, White |
Application | Outside Post Lamps, Pumps |
Standards | REACH, RoHS, UL Listed |
Voltage | 600 V |
Packaging | Spool |
Insulation Material | PVC with Nylon Covering |
Description
Underground Feeder Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 14 AWG, Jacket Material PVC, Jacket Color Gray, Length 250 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 0.58 in x 0.20 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CJC-R63/B)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69114723)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (F100080709)
- SOUTHWIRE 250 ft. Spool Service Cord, Black (469510)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Red, Sold by the FT (F181171202)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (20858702)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3693)
- Southwire Electrical Wire & Cable