Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 14 AWG, 500 ft L
Mfr # 545010505
Zoro # G2478720
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 1
- Length 500 ft
- Jacket Color Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 545010505
- Zoro # G2478720
- UPC # 29892344665
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 1 |
Jacket Color | Green |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Conductor Design | Solid |
Trade Designation | UF-B |
Voltage | 600 V |
Wire Color | Green |
Description
Underground Feeder Cable, Number of Conductors 1, Wire Size 14 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Green, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- VICTRON ENERGY SmartSolar Pluggable Display (SCC900650010)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- SOUTHWIRE 500 Ft. 2-2-2 AWG 3-Conductor Underground Service Entrance Cable Electrical Wire (55417407)
- SOUTHWIRE 12x6' 103 NM Whip (55189401)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, Aluminum Conductor (2-2-4-6X500AL USE)
- SOUTHWIRE Diesel Locomotive Cable, 2/0 AWG, Tinned copper, NONE, Black, Sold by the FT (167022R108)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 500' Length, 0.0159" Diameter, Silver (26N80500)
- Southwire Electrical Wire & Cable