Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 125 ft. L
Mfr # 20858702
Zoro # G1978454
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Number of Conductors 2 with Bare CU Ground
- Length 125 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 20858702
- Zoro # G1978454
- UPC # 32886266157
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 AWG |
Length | 125 ft |
Nominal Outside Dia. | 0.68 in x 0.30 in |
Length (Straight Wireway) | 125 ft |
Size (Awg or Kcmil) | 8 AWG |
Size (Awg) | 10 |
Nom. Height (Mils) | 302mils |
Nom. Width (Mils) | 678mils |
Description
Underground Feeder Cable, Number of Conductors 2 with Bare CU Ground, Wire Size 8 AWG, Jacket Material PVC, Jacket Color Gray, Length 125 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, White, Nominal Outside Dia. 0.68 in x 0.30 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, White, PVC Insulation (411050501)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- SQUARE D Handle (KCD1PZ)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Dark blue, Sold by the FT (F181171214)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, Tinned copper, XLPE, Dark red, Sold by the FT (F140471218)
- SOUTHWIRE Diesel Locomotive Cable, 2/0 AWG, Tinned copper, NONE, Black, Sold by the FT (167022R108)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, Black, Sold by the FT (F140471200)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948455)
- Southwire Electrical Wire & Cable