Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 125 ft. L
Mfr # 14783502
Zoro # G1980012
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 125 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 14783502
- Zoro # G1980012
- UPC # 32886266652
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 AWG |
Length | 125 ft |
Nominal Outside Dia. | 1.06 in x 0.30 in |
Length (Straight Wireway) | 125 ft |
Size (Awg or Kcmil) | 8 AWG |
Nom. Width (Mils) | 1059mils |
Size (Awg) | 10 |
Nom. Height (Mils) | 319mils |
Description
Underground Feeder Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 8 AWG, Jacket Material PVC, Jacket Color Gray, Length 125 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 1.06 in x 0.30 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 4 Poles (M9R84440)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT38LYA31)
- SOUTHWIRE 100' 122 WG UF Cable (13055926)
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (4/0-4/0-4/0-2/0 A)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949232)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, White, Sold by the FT (F220301209)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.41.10)
- Southwire Electrical Wire & Cable