Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 12 AWG, 500 ft L, Jacket Color: Brown
Mfr # 545020507
Zoro # G9264896
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 1
- Length 500 ft
- Jacket Color Brown
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 545020507
- Zoro # G9264896
- UPC # 029892346010
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 1 |
Jacket Color | Brown |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Trade Designation | UF-B |
Voltage | 600 V |
Wire Color | Brown |
Conductor Design | Solid |
Description
Underground Feeder Cable, Number of Conductors 1, Wire Size 12 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Brown, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Hinged (A806CHQR)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH322N)
- KABLE KONTROL Strengthening Bar Coupler kit - (3) Flanged Washers - (3) Nuts - (3) Bolts (KK-SBR)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F100080700)
- SOUTHWIRE 10 ft., 12/2 Solid CU MC Metal Clad Armorlite Modular Assembly Quick Cable Whip (56482201)
- SOUTHWIRE Southwire 8BLK-STRX500 Stranded Building Wire, 8 AWG, 500 ft L, Black Nylon Sheath (8BLK-STRX500)
- SOUTHWIRE 10 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527701)
- SOUTHWIRE 500 Ft. 10 AWG Solid Green THHN Electrical Wire (11599857)
- SOUTHWIRE 250' 143 BLK Serv Cord, 250PK (55043303)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- Southwire Electrical Wire & Cable