Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 12 AWG, 500 ft L
Mfr # 545020513
Zoro # G8302999
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 1
- Length 500 ft
- Jacket Color Purple
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 545020513
- Zoro # G8302999
- UPC # 029892346058
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 1 |
Jacket Color | Purple |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Conductor Design | Solid |
Trade Designation | UF-B |
Wire Color | Purple |
Voltage | 600 V |
Description
Underground Feeder Cable, Number of Conductors 1, Wire Size 12 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Purple, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- SOUTHWIRE 12 AWG 2 Conductor Flat Submersible Pump Cable 500 ft. (56366002)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F100080702)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- Southwire Electrical Wire & Cable