Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 12 AWG, 500 ft L
Mfr # 545020506
Zoro # G8303489
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 1
- Length 500 ft
- Jacket Color Blue
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 545020506
- Zoro # G8303489
- UPC # 029892346003
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 1 |
Jacket Color | Blue |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Conductor Design | Solid |
Wire Color | Blue |
Voltage | 600 V |
Trade Designation | UF-B |
Description
Underground Feeder Cable, Number of Conductors 1, Wire Size 12 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Blue, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- OMRON Process Control Board (E53-R)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- SOUTHWIRE 50 Ft. 12/2 AC Armored Cable Electrical Wire (55274952)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- SOUTHWIRE Diesel Locomotive Cable, 2/0 AWG, Tinned copper, NONE, Black, Sold by the FT (167022R108)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55666623)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- SOUTHWIRE 500 Ft. 14 AWG Solid Blue THHN Electrical Wire (11582458)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-25)
- Southwire Electrical Wire & Cable