Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 12 AWG, 500 ft L
Mfr # 545020505
Zoro # G8303428
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 1
- Length 500 ft
- Jacket Color Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 545020505
- Zoro # G8303428
- UPC # 029892345990
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Details
Number of Conductors | 1 |
Jacket Color | Green |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Trade Designation | UF-B |
Conductor Design | Solid |
Voltage | 600 V |
Wire Color | Green |
Description
Underground Feeder Cable, Number of Conductors 1, Wire Size 12 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Green, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- MERSEN Fuse, SMF Series, Time Delay, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF10)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010506)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68580023)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. DK GN (55835023)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2403-100)
- Southwire Electrical Wire & Cable