Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 1000 ft. L, Wire Size: 12 AWG
Mfr # 13055901
Zoro # G1980703
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Bare CU Ground
- Length 1,000 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13055901
- Zoro # G1980703
- UPC # 32886266065
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.46 in x 0.20 in |
Length (Straight Wireway) | 1,000 ft |
Nom. Width (Mils) | 463mils |
Size (Awg) | 12 |
Size (Awg or Kcmil) | 12 AWG |
Nom. Height (Mils) | 183mils |
Description
Underground Feeder Cable, Number of Conductors 2 with Bare CU Ground, Wire Size 12 AWG, Jacket Material PVC, Jacket Color Gray, Length 1,000 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, White, Nominal Outside Dia. 0.46 in x 0.20 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Black (4-18-UV-100)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (NOS-25)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Spool (63949205)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68579223)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (68579201)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 250' (121525)
- Southwire Electrical Wire & Cable