Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 1000 ft. L
Mfr # 13058301
Zoro # G1982487
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 1,000 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13058301
- Zoro # G1982487
- UPC # 032886266560
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.63 in x 0.20 in |
Length (Straight Wireway) | 1,000 ft |
Details
Number of Conductors | 3 with Bare CU Ground |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Voltage | 600 V |
Conductor Design | Solid |
Packaging | Spool |
Wire Color | Bare, Black, Red, White |
Temp. Rating | 194 Degrees F |
Application | Outside Post Lamps, Pumps |
Standards | REACH, RoHS, UL Listed |
Insulation Material | PVC with Nylon Covering |
Description
Underground Feeder Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 12 AWG, Jacket Material PVC, Jacket Color Gray, Length 1,000 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 0.63 in x 0.20 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra (S162526G050)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, Aluminum Conductor (2-2-4-6X500AL USE)
- SOUTHWIRE 250' 143 BLK Serv Cord, 250PK (55043303)
- SOUTHWIRE Southwire 13055955 UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- SOUTHWIRE 10 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366302)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- Southwire Electrical Wire & Cable