Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 1000 ft. L
Mfr # 13056701
Zoro # G1985104
product price: $2,021.99
/ea
Free Shipping & Returns
$2,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 2 with Bare CU Ground
- Length 1,000 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13056701
- Zoro # G1985104
- UPC # 032886266119
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.52 in x 0.20 in |
Length (Straight Wireway) | 1,000 ft |
Details
Number of Conductors | 2 with Bare CU Ground |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Packaging | Spool |
Standards | REACH, RoHS, UL Listed |
Insulation Material | PVC with Nylon Covering |
Application | Outside Post Lamps, Pumps |
Voltage | 600 V |
Wire Color | Bare, Black, White |
Temp. Rating | 194 Degrees F |
Conductor Design | Stranded |
Description
Underground Feeder Cable, Number of Conductors 2 with Bare CU Ground, Wire Size 10 AWG, Jacket Material PVC, Jacket Color Gray, Length 1,000 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, White, Nominal Outside Dia. 0.52 in x 0.20 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (68579201)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Spool (63949205)
- SOUTHWIRE 2 AWG, UL 3340 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, EPR, Black, Sold by the FT (57022201)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0201" Diameter, PTFE, 600 Volts (24PTFESTRBLU1000)
- Southwire Electrical Wire & Cable