Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 1000 ft. L
Mfr # 13054201
Zoro # G1980177
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2 with Bare CU Ground
- Length 1,000 ft
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 13054201
- Zoro # G1980177
- UPC # 032886266010
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.42 in x 0.20 in |
Length (Straight Wireway) | 1,000 ft |
Details
Number of Conductors | 2 with Bare CU Ground |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Voltage | 600 V |
Application | Outside Post Lamps, Pumps |
Conductor Design | Solid |
Packaging | Spool |
Insulation Material | PVC with Nylon Covering |
Temp. Rating | 194 Degrees F |
Wire Color | Bare, Black, White |
Standards | REACH, RoHS, UL Listed |
Description
Underground Feeder Cable, Number of Conductors 2 with Bare CU Ground, Wire Size 14 AWG, Jacket Material PVC, Jacket Color Gray, Length 1,000 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare, Black, White, Nominal Outside Dia. 0.42 in x 0.20 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68944801)
- COLEMAN CABLE 250 Ft. 18/8 Thermostat Wire (553080407)
- Southwire Electrical Wire & Cable