Shop All Power Cables
Southwire
UL SVT Portable Cord, 18 AWG, 41 Strand, 3C, PVC, Black, Sold by the FT
Mfr # 000000000056461601
Zoro # G711129943
Sold in multiples of 500 for $240.00
$240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300V
- Jacket Material PVC
- Wire Size 18
- Number of Conductors 3
- Standards SVT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 000000000056461601
- Zoro # G711129943
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 18 |
Details
Item | Portable Cord |
Voltage | 300V |
Jacket Material | PVC |
Number of Conductors | 3 |
Standards | SVT |
Color | Black |
Material | Bare Copper |
Max. Cord Temp. | 105 C |
Stranding | 41 |
Insulation Material | PVC |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- RACO Set Screw Connector, 2" Conduit (2608)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (A2D4R)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- SOUTHWIRE UL SVT Portable Cord, 18 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56475302)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 2C, TPE, Black, Sold by the FT (55049506)
- Southwire Power Cables