Shop All Power Cables
Southwire
UL SJT Portable Cord, 18 AWG, 16 Strand, 2C, PVC, Black, Sold by the FT
Mfr # 56469701
Zoro # G311130035
product price: $0.45
/ea
Sold in multiples of 500 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V
- Jacket Material PVC
- Wire Size 18
- Number of Conductors 2
- Standards CSA SJT; UL SJT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56469701
- Zoro # G311130035
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 18 |
Details
Item | Portable Cord |
Voltage | 300V |
Jacket Material | PVC |
Number of Conductors | 2 |
Standards | CSA SJT; UL SJT |
Max. Cord Temp. | 105 C |
Material | Bare Copper |
Color | Black |
Conductor Type | Stranded |
Stranding | 16 |
Insulation Material | PVC |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- SOUTHWIRE UL SEOOW Portable Cord, 14 AWG, 41 Strand, 4C, TPE, Black, Sold by the FT (55039902)
- SOUTHWIRE Cam Lock Power Cord, 200A, 2/0 Wire Size (6126SCBK)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- Southwire Power Cables