Shop All Power Cables
Southwire
UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT
Mfr # 55052807
Zoro # G811129447
product price: $0.56
/ea
Sold in multiples of 500 for $280.00
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V
- Jacket Material TPE
- Wire Size 18
- Number of Conductors 2
- Standards SJEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55052807
- Zoro # G811129447
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 18 |
Details
Item | Portable Cord |
Voltage | 300V |
Jacket Material | TPE |
Number of Conductors | 2 |
Standards | SJEOOW |
Color | Black |
Max. Cord Temp. | 105 C |
Material | Bare Copper |
Insulation Material | TPE |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Stranding | 16 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC, Depth: 1.75 in (16204-1)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB75CG)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Stainless Steel (APLKJIC6SS)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 2C, TPE, Black, Sold by the FT (55049506)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- SOUTHWIRE UL SEOOW Portable Cord, 14 AWG, 41 Strand, 4C, TPE, Black, Sold by the FT (55039902)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- Southwire Power Cables