Shop All Power Cables
Southwire
UL SEOOW Portable Cord, 18 AWG, 16 Strand, 4C, TPE, Black, Sold by the FT
Mfr # 000000000055146904
Zoro # G611129791
Sold in multiples of 250 for $247.50
$247.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material TPE
- Wire Size 18
- Number of Conductors 4
- Standards SEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 000000000055146904
- Zoro # G611129791
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 18 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | TPE |
Number of Conductors | 4 |
Standards | SEOOW |
Material | Bare Copper |
Color | Black |
Max. Cord Temp. | 105 C |
Stranding | 16 |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Insulation Material | TPE |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- CANTEX Electrical Box Cover, 2 Gang, PVC (5133331B)
- FEDERAL SIGNAL Headlight Flasher, Universal (FHL-HL)
- SOUTHWIRE Class K Welding Cable, 1/0 AWG, 1026 Strand, Red, Sold by the FT (104150504)
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- Southwire Power Cables