Shop All Power Cables
Southwire
UL SEOOW Portable Cord, 16 AWG, 26 Strand, 5C, TPE, Black, Sold by the FT
Mfr # 000000000055055501
Zoro # G311130875
product price: $1.85
/ea
Sold in multiples of 100 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material TPE
- Wire Size 16
- Number of Conductors 5
- Standards SEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 000000000055055501
- Zoro # G311130875
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 16 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | TPE |
Number of Conductors | 5 |
Standards | SEOOW |
Material | Bare Copper |
Max. Cord Temp. | 105 C |
Color | Black |
Stranding | 26 |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Insulation Material | TPE |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBK, 1P (61225SCBK)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006)
- Southwire Power Cables