Shop All Power Cables
Southwire
UL SEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT
Mfr # 000000000055040202
Zoro # G911130725
Sold in multiples of 250 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material TPE
- Wire Size 16
- Number of Conductors 3
- Standards SEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 000000000055040202
- Zoro # G911130725
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 16 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | TPE |
Number of Conductors | 3 |
Standards | SEOOW |
Max. Cord Temp. | 105 C |
Color | Black |
Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Stranding | 26 |
Conductor Type | Stranded |
Insulation Material | TPE |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 35A, 300V AC, Non-Indicating (A3T35)
- GAMPAK CONDUT BODY T ALMN 1/2""D (02-55641T)
- NAUTILUS Fan Exhaust Heat/Lite (164)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBK, 1P (61225SCBK)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 2C, TPE, Black, Sold by the FT (55049506)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- Southwire Power Cables