Shop All Power Cables
Southwire
UL SEOOW Portable Cord, 16 AWG, 26 Strand, 2C, TPE, Black, Sold by the FT
Mfr # 000000000055063402
Zoro # G911130763
product price: $0.80
/ea
Sold in multiples of 250 for $200.00
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material TPE
- Wire Size 16
- Number of Conductors 2
- Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 000000000055063402
- Zoro # G911130763
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 16 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | TPE |
Number of Conductors | 2 |
Material | Bare Copper |
Standards | SEOOW |
Color | Black |
Max. Cord Temp. | 105 C |
Stranding | 26 |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Insulation Material | TPE |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 50ft- Gray (DRN4.00-50-GY)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506)
- MULBERRY Wire guard nail plate QUICK-ON NAIL PLATE (40465)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- SOUTHWIRE Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (55815299)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- Southwire Power Cables